RIDGID
ProPress® 1/2 in. Press Jaw
Part #R76652 | Item #1349295 | Manufacturer Part #76652
$
193.86
EACH
(Pricing is for 1/2 in)
Cutting Capacity
Product Details
- Designed in conjunction with the ProPress® system fittings, ensuring total system compatibility
- Compatible only with Ridgid® standard series pressing tools
- Backed by a full lifetime warranty
Documents
Specifications
Brand Model Compatibility: RP-340, CT-400, 320-E
Collection: ProPress®
Color Finish: Black
Color Finish Category: Blacks
Cutting Capacity: 1/2 in
Jaw Capacity in : 1/2 in
Tool Type: Press Jaw
UL Listed: No