ProPress® 1/2 in. to 1-1/4 in. C1 Kit

Part #R28043  |  Item #3575456  |  Manufacturer Part #28043

$ 1,361.12 EACH

Cutting Capacity:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed in conjunction with the ProPress system fittings, ensuring total system compatibility.
  • C1 Compact Kits are designed for RIDGID Compact press tools (100-B, RP 200-B, RP 210-B).
  • For use in tight spaces
  • C1 compact kits are designed for RIDGID compact press tools
  • Full lifetime warranty against material defects and workmanship

Specifications

Brand Model Compatibility: Ridgid® CT-400,320-E,RP 330-B,RP 330-C,RP 340 standard press tools

Collection: ProPress®

Color Finish: Black

Color Finish Category: Blacks

Cutting Capacity: 1-1/4 in

Number of Tools Included: 5

Tool Type: Press Jaw

Weight: 8.12