ProPress® 1/2 in. to 1-1/4 in. V1 Kit

Part #R27423  |  Item #3575459  |  Manufacturer Part #27423

$ 1,361.12 EACH

Cutting Capacity:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed in conjunction with the ProPress® system fittings, ensuring total system compatibility
  • Standard kit includes press rings, actuator and carrying case
  • Designed in conjunction with the ProPress® system fittings, ensuring total system compatibility
  • Designed for use with Ridgid® standard press tools

Specifications

Brand Model Compatibility: Ridgid® CT-400, 320-E, RP 330-B, RP 330-C, or RP 340 standard press tools

Collection: ProPress®

Cutting Capacity: 1-1/4 in

Jaw Capacity in : 0.5 in - 1.25 in

Tool Type: Press Jaw