ProPress® 2-1/2 in. XLC Ring

Part #R20543  |  Item #2995610  |  Manufacturer Part #20543

$ 621.90 EACH
(Pricing is for 2-1/2 in)

Cutting Capacity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Jaw Capacity 2-1/2 in
  • Patented ring design to make pressed connections for 2 1/2 inch - 4 inch copper or stainless steel tube.
  • Designed in conjunction with the ProPress XL-C fittings, ensuring total system compatibility
  • Compatible only with RIDGID Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, or RP 340)
  • XL-C Rings and V2 Actuator Jaw include patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing be placed +/- 90°, relative to the tubing being pressed, allowing greater access in tight spaces

Specifications

Brand Model Compatibility: Ridgid® CT-400, 320-E, RP 330-B, RP 330-C, or RP 340 standard series pressing tools

Collection: ProPress®

Cutting Capacity: 2-1/2 in

Jaw Capacity in : 2-1/2 in

Material: Stainless Steel

Number of Tools Included: 1

Tool Type: Press Jaw

Weight: 6