2 in. Press Jaw

You last purchased this on
 
RIDGID

ProPress® 2 in. Press Jaw

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

ProPress® 2 in. Press Jaw

  • Fast #
  • Part #R76677
  • Item #1349310
  • Manufacturer Part #76677
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seals fast and securely: creates a pressed connection on 2-inch copper piping in only 5 seconds.
  • Built exclusively for use with ProPress®fittings.
  • Fits RIDGID Standards Series pressing tools (CT400; 320-E; RP 330-B; RP 330-C; RP 340)
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
CT400, 320-E, RP 330-B, RP 330-C, RP 340 and RP 355
Collection:
ProPress®
Color Finish Category:
Blacks
Color Finish Name:
Black
Cutting Capacity:
2 in
Jaw Capacity (in):
2 in
Origin:
Domestic
Overall Box Size:
9-1/4 in x 8 in x 2-3/4 in
Tool Type:
Press Jaw
Type:
R76677
UL Listed:
No
Weight:
10 lb