3 in. XL-C Press Ring
ProPress® 3 in. XL-C Press Ring
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 214-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- XL-C Rings and V2 Actuator Jaw include patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing, allowing greater access in tight spaces
- Designed in conjunction with the ProPress®XL-C fittings, ensuring total system compatibility
- Fits RIDGID Standard Series pressing tools (CT400; 320-E; RP 330-B; RP 330-C; RP 340) and with the RIDGID V2 Actuator
- V2 Actuator Jaw features new jaw identification clips, for fast, easy identification of the appropriate pressing jaw.
- Compatible only with RIDGID® Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350).
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Collection:
- ProPress®
- Cutting Capacity:
- 3 in
- Jaw Capacity (in):
- 3 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 9 in x 9 in x 3 in
- Tool Type:
- Press Ring
- Weight:
- 9 lb