ProPress® 3/4 in. Press Jaw

Part #R76657  |  Item #1349298  |  Manufacturer Part #76657

$ 193.86 EACH
(Pricing is for 3/4 in)

Cutting Capacity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed in conjunction with the ProPress® system fittings, ensuring total system compatibility
  • Compatible only with Ridgid® standard series pressing tools
  • Backed by a full lifetime warranty

Documents

Specifications

Brand Model Compatibility: RP-340, CT-400, 320-E

Collection: ProPress®

Color Finish: Black

Color Finish Category: Blacks

Cutting Capacity: 3/4 in

Jaw Capacity in : 3/4 in

Tool Type: Press Jaw

Type: R76657

UL Listed: No