RIDGID
ProPress® 4 in. Press Jaw
Part #R20553 | Item #2995612 | Manufacturer Part #20553
$
727.56
EACH
(Pricing is for 4 in)
Cutting Capacity
Product Details
- Patented ring design to make pressed connections for copper or stainless steel tube
- Includes a swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing, allowing greater access in tight spaces
- Compatible only with Ridgid® standard series pressing tools
- Jaw features new jaw identification clips for fast and easy identification
- Full lifetime warranty against material defects and workmanship
Documents
Specifications
Brand Model Compatibility: Ridgid® CT-400, 320-E, RP 330-B, RP 330-C, or RP 340 standard series pressing tools
Collection: ProPress®
Cutting Capacity: 4 in
Jaw Capacity in : 4 in
Material: Stainless Steel
Tool Type: Press Jaw