ProPress® 4 in. Standard Series XL-C Rings

Part #R20483  |  Item #2995613  |  Manufacturer Part #20483

$ 2,528.19 EACH

Cutting Capacity:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Patented ring design to make pressed connections for 2 1/2 inch - 4 inch copper or stainless steel tube.
  • Designed in conjunction with the ProPress XL-C fittings, ensuring total system compatibility
  • Compatible only with RIDGID Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, or RP 340)
  • XL-C Rings and V2 Actuator Jaw include patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing be placed +/- 90°, relative to the tubing being pressed, allowing greater access in tight spaces

Specifications

Brand Model Compatibility: [Ridgid® CT-400,320-E,RP 330-B,RP 330-C,RP 340 standard press tools, ProPress XL-C, XL-S fittings]

Collection: ProPress®

Color Finish: Black

Color Finish Category: Blacks

Cutting Capacity: 4 in

Fits Pipe Size: 2-1/2 in - 4 in

Number of Tools Included: 3

Tool Type: Press Jaw

Type: R20483

Weight: 40.25