Ridgid Propress Jaw Set

R766

Jaw Capacity in

Starting at $205.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backed by a full lifetime warranty
  • Compatible only with Ridgid® standard series pressing tools
  • Designed in conjunction with the ProPress® system fittings, ensuring total system compatibility

SPECIFICATIONS

Brand Model Compatibility
RP-340, CT-400, 320-E
Color Finish
Black
End Connection 1
Copper
Jaw Capacity in
1 in
UL Listed
No

DOCUMENTS