RIDGID

PureFlow™ 1-1/2 in. Press Jaw

Part #R22678  |  Item #2996227  |  Manufacturer Part #22678

$ 253.89 EACH

Cutting Capacity:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  590
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Designed in conjunction with the PureFlow™ system fittings, ensuring total system compatibility
  • Backed by a full lifetime warranty

Specifications

Brand Model Compatibility: Ridgid® 100-B, RP 200-B, RP 210-B pressing tools

Collection: PureFlow™

Cutting Capacity: 1-1/2 in

Fits Pipe Size: 1-1/2 in

Tool Type: Press Jaw