PureFlow™ 1/2 in. Press Jaw

Part #R17008  |  Item #2394356  |  Manufacturer Part #17008

$ 143.55 EACH

Cutting Capacity:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • This compact series is 40% lighter and 33% smaller than standard series jaws enabling them to fit into tight spaces
  • Designed in conjunction with the PureFlow™ system fittings, ensuring total system compatibility
  • Compatible only with Ridgid® compact series pressing tool

Documents

Specifications

Collection: PureFlow™

Cutting Capacity: 1/2 in

Material: Plastic

Tool Type: Press Jaw