R57138 CS6X DIGIT RECORDING MNTR 2 BATRY

You last purchased this on
 
RIDGID

R57138 CS6X DIGIT RECORDING MNTR 2 BATRY

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

R57138 CS6X DIGIT RECORDING MNTR 2 BATRY

  • Fast #
  • Part #R57138
  • Item #7266586
  • Manufacturer Part #57138
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in wi-fi and Bluetooth allows live inspection streaming on an iOS or Android device with the freeHQx® live app
  • Capture photos, PhotoTalk™ media, video, and Autolog directly to a USB drive
  • Display resolution 640 x 480 pixel
  • Daylight viewable display provides a crisp, clear, in-pipe image
  • Water-resistant keypad gives direct control of camera and monitor functions
  • TiltSense™ displays the camera's degree of tilt from horizontal when connected to a SeeSnake camera reel with TruSense™
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Battery Application Type:
Cameras
Battery Size:
18V
Battery Type:
Lithium
CE Approved:
No
GSA Approved:
No
Height:
5-1/10 in
Length:
14-1/5 in
Maximum Temperature:
122
Power Source:
Battery
Smart Home Enabled:
No
UL Listed:
No
Weight:
7.4 lb
Width:
6-1/2 in
Wireless Communication - FEI:
Bluetooth/Wi-Fi