Ridgid Rapid Grip Wrench

R10348

Pipe Capacity

Starting at $32.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Quick one-handed operation makes your jobs move faster
  • Spring-loaded jaw design provides rapid ratcheting action
  • Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip

SPECIFICATIONS

Color Finish
Black, Red
Handle Material
Cast Iron
Length
10 in
Pipe Capacity
1-1/2 in
Tool Type
Pipe Wrench

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday