Ratchet for Ridgid 226, 238-P Soil Pipe Cutters

You last purchased this on
 
RIDGID

Ratchet for Ridgid 226, 238-P Soil Pipe Cutters

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Ratchet for Ridgid 226, 238-P Soil Pipe Cutters

  • Fast #
  • Part #R70437
  • Item #1882333
  • Manufacturer Part #70437
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for cutting cast iron, concrete and clay pipe where space is limited
  • Especially suited for against-the-wall and other tight quarter applications
  • Pipe cutter ratchet only
  • Compact design to its unique chain latching mechanism, every feature has been engineered for maximum productivity
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
226 Soil Pipe Cutter
Length:
17 in
Maximum Capacity:
6 in
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
17-1/2 in x 4 in x 3 in
Pipe Capacity:
2 1/2 in
Type:
R70437
Weight:
18 lb