One-Size Fits All Leather Right Hand and Drain Cleaning Reusable Glove
One-Size Fits All Leather Right Hand and Drain Cleaning Reusable Glove
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 852-
Pick Up: 0 Available in Leesburg, VA - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Right Hand Mitt
- Ensures operator safety and proper pipe cleaning
- Drain Cleaning Mitt For Use When Cleaning With Sectional Cable
- Right hand
- Full lifetime warranty against material defects and workmanship
Specifications
- Application:
- Commercial, Residential
- Glove Size:
- One Size Fits All
- Glove Type:
- Drain Cleaning, Right Hand
- Material:
- Leather
- Origin:
- Domestic
- Overall Box Size:
- 13-3/4 in x 7 in x 1 in
- Reusable:
- Yes
- Weight:
- 1/2 lb