Roll Set for Ridgid Model 918 Hydraulic Roll Groover, 8 - 12 in. Schedule 10 and 8 in. Schedule 40
Roll Set for Ridgid Model 918 Hydraulic Roll Groover, 8 - 12 in. Schedule 10 and 8 in. Schedule 40
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight: 18 lb.
- Model No.: 48405
- Roll Set for 8 in.-12 in. Sch 10 (8 in. Sch 40) with Carry Case
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 918
- Pipe Capacity:
- 8 in - 12 in
- Portable:
- No
- Product Type:
- Roll Groove
- Type:
- R48405
- UL Listed:
- No