RP 340 Press Tool Kit with 1/2 - 2 in. Jaws

This product has been replaced by

RIDGID Red 0.5 - 2 in. Battery Press Tool
RIDGID RP 350 Press Tool Kit with 1/2 - 2 in. Jaws
Manufacturer Part #67053
You last purchased this on
 
RIDGID

ProPress® RP 340 Press Tool Kit with 1/2 - 2 in. Jaws

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

RIDGID Red 0.5 - 2 in. Battery Press Tool
RIDGID RP 350 Press Tool Kit with 1/2 - 2 in. Jaws
Manufacturer Part #67053
RIDGID

ProPress® RP 340 Press Tool Kit with 1/2 - 2 in. Jaws

  • Fast #
  • Part #R43358
  • Item #4592839
  • Manufacturer Part #43358
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ultimate flexibility with the ability to switch between battery and AC power on the same tool
  • LED-light for continued operations in no or low-light environments
  • Longest service interval in the industry
  • 180 Degree rotating swivel barrel
  • It has an industry-leading service interval of 42,000 cycles
  • Capacity - ½ to 4 Inch for Copper and Stainless Steel, ½ to 2 Inch for PEX, ½ to 4 Inch for Steel (½ to 2 Inch with RP 340, 2 ½ to 4 Inch with RP 340 and Press Booster)
  • Compatible With All Standard Series Pressing Jaws and Attachments From RIDGID
  • Requires Certification

Specifications

Application:
Residential
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium
CSA Certified:
No
Collection:
ProPress®
Color Finish Category:
Reds
Color Finish Name:
Red/Black
Cutting Capacity:
1/2 in - 2 in
Jaw Capacity (in):
1/2 in - 2 in
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Press
Type:
R43358
UL Listed:
No
Volts:
18V
Weight:
51 lb