0 items

Ridgid Screw Feed Cutter

R329

Cutting Capacity

Starting at $29.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit
  • Convenient fold-away reamer and replacement blades
  • For use on all types of copper tubing
  • Full lifetime warranty against material defects and workmanship
  • Includes spare cutter wheels for maximum uptime
  • Large knob for easier tightening of feed screw
  • Spare cutter wheel included for maximum up time

SPECIFICATIONS

Cutting Capacity
1/8 in - 1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday