RIDGID
SeekTech® 4 in. Inductive Signal Clamp for Navitrack 10W Transmitter
Part #R20973 | Item #2820819 | Manufacturer Part #20973
$
514.31
EACH
Brand Model Compatibility:
SR-60 LocatorProduct Details
- Induction clamps induce a signal onto cables without making a direct connection
- Very helpful where a direct connection is not easily available
Documents
Specifications
Brand Model Compatibility: SR-60 Locator
Collection: SeekTech®
Diameter: 4 in
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Length: 4 in
Number of Tools Included: 1
Product Type: Clamp
Type: Inductive Signal
Weight: 1.75