RIDGID SeeSnake® 115V KD200 Self Level Seesnake Reel Only

R13988

Manufacturer Part #: 13988

Volts

115V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Self-leveling NTSC camera provides always upright color images to monitor
  • Used on lines 2" to 12" and up to 325' long
  • Camera head 100 percentage hardened stainless steel
  • Six rugged and high-intensity lights for exceptional viewing and long life
  • Equipped with flexible transmitters to make locating easy
  • Can be used with any See Snake monitor or recorder (sold separately)
  • Camera is 1.365" diameter x 1.68" long and is waterproof to 330'
  • Video Resolution: 656 x 492 pixels
  • Built in counter to help with locating the camera head
  • Cable Diameter: 0.44"

SPECIFICATIONS

Cable Length ft
200 ft
Collection
SeeSnake®
Fits Pipe Size
2 in - 12 in
Power Source
Electric
Volts
115V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday