115V KD325 Self Level Seesnake Reel Only
This product has been replaced by
Manufacturer Part #63583
SeeSnake® 115V KD325 Self Level Seesnake Reel Only
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used on lines 2" to 12" and up to 325' long
- Camera head 100 percentage hardened stainless steel
- Self-leveling NTSC camera provides always upright color images to monitor
- Video Resolution: 656 x 492 pixels
- Can be used with any See Snake monitor or recorder (sold separately)
- Camera is 1.365" diameter x 1.68" long and is waterproof to 330'
- Equipped with flexible transmitters to make locating easy
- Six rugged and high-intensity lights for exceptional viewing and long life
- Cable Diameter: 0.44"
- Built in counter to help with locating the camera head
Specifications
- Cable Length (ft):
- 325 ft
- Collection:
- SeeSnake®
- Fits Pipe Size:
- 2 in - 12 in
- Power Source:
- Electric
- Volts:
- 115V
- Weight:
- 53.0 lb