115V NanoReel Inspection Camera System
SeeSnake® nanoReel 115V NanoReel Inspection Camera System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact size and lightweight construction is easy to transport
- Interchangeable drum
- Small diameter, tight-turn radius camera
- N85S - ultra small diameter lines 1" to 2" (25 - 50 mm) with tight turns for specialized applications
- D30 and D65S - Small diameter with tight turns, 1 1?2" to 4" (40 - 100 mm) P-traps, toilet traps, pool lines up to 65' (20 m)
- Durable construction for long service life
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- D65S, L100/L100C, N85S
- Cable Length (ft):
- 85 ft
- Collection:
- SeeSnake® nanoReel
- Diameter:
- 1/4 in
- Height:
- 17-1/2 in
- Length:
- 13-1/4 in
- Origin:
- Global
- Overall Box Size:
- 6-3/5 in x 13-1/4 in x 17-1/2 in
- Pipe Capacity:
- 1 in - 4 in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Tool Type:
- Inspection Camera
- Volts:
- 115V
- Weight:
- 9.5 lb
- Width:
- 6-3/5 in