RIDGID

SeeSnake® 14-1/5 in. Digital Recording Monitor

Part #R45138  |  Manufacturer Part #45138

Length:

14-1/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-touch recording for fast, efficient documentation of inspection jobs
  • Water resistant keyboard for direct control of essential camera and monitor functions
  • Daylight viewable display for a crisp, clear in-pipe image
  • SeeSnake® software allows the user to edit, archive, and deliver reports via print, DVD, or online
  • On-screen keyboard for adding custom job information and text notes
  • Can be easily mounted to a docking handle

Specifications

Battery Type: Lithium

Brand Model Compatibility: Ridgid® SeeSnake® Max RM200 Camera System

Collection: SeeSnake®

Height: 5-1/10 in

Length: 14-1/5 in

Power Source: Battery

Smart Home Enabled: No

Volts: 18V