RIDGID

SeeSnake® 20-4/5 in. MAX rM200 Reel With Transport

Part #R42348  |  Manufacturer Part #42348

Length:

20-8/10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Camera head 100 percentage hardened stainless steel
  • Six rugged and high-intensity lights
  • Flexible Ridgid® 512 Hz transmitters make locating easy
  • Ridgid® See Snake® video inspection systems are the standard for reliability and maneuverability
  • The camera and reels are sold separately from the monitors, allowing you to find the correct system for your needs
  • Camera is 1" diameter and is waterproof to 225'
  • Video Resolution: 656 x 492 pixels
  • Cable Diameter: 0.30"

Specifications

Cable Length ft : 200 ft

Collection: SeeSnake®

Fits Pipe Size: 1-1/2 in - 8 in

Height: 24 in

Length: 20-8/10 in

Power Source: Electric

Smart Home Enabled: No

Volts: 18V