200 ft. Mini Video Inspection System

This product has been replaced by

RIDGID Grey Camera Reel
RIDGID 200 ft. Camera Reel
Manufacturer Part #63628
You last purchased this on
 
RIDGID

SeeSnake® 200 ft. Mini Video Inspection System

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

RIDGID Grey Camera Reel
RIDGID 200 ft. Camera Reel
Manufacturer Part #63628
RIDGID

SeeSnake® 200 ft. Mini Video Inspection System

  • Fast #
  • Part #R48488
  • Item #4929348
  • Manufacturer Part #48488
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-leveling camera head delivers crisp, clear, always upright in-pipe images
  • Built-in sonde to locate points of interest during pipe inspection
  • Ideal for where portability and maneuverability are crucial, such as in multi-story buildings, rooftops and confined areas
  • Pushes farther and tackles a wide range of lateral and mainline applications
  • Push cable tackles a wide range of lateral and mainline applications
  • Frame and drum stands up to the rigors of a variety of demanding jobsites
  • Requires Certification

Specifications

Cable Length (ft):
200 ft
Collection:
SeeSnake®
Height:
23 in
Length:
20 in
Power Source:
Electric
Smart Home Enabled:
No
Type:
R48488
Volts:
120/230V