200 ft. Push Cable Assembly
SeeSnake® 200 ft. Push Cable Assembly
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200' Length
- SeeSnake®Plus Push Cable Replacement
- .44" Diameter
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 200 ft
- Collection:
- SeeSnake®
- GSA Approved:
- No
- Origin:
- Global
- Overall Box Size:
- 28-1/2 in x 28 in x 4-1/2 in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Tool Type:
- Cable Assembly
- UL Listed:
- No