30 ft. Video Pipe Inspection System

You last purchased this on
 
RIDGID

SeeSnake® 30 ft. Video Pipe Inspection System

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

SeeSnake® 30 ft. Video Pipe Inspection System

  • Fast #
  • Part #R33103
  • Item #3804342
  • Manufacturer Part #33103
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 0.86 in camera head
  • Lifetime warranty
  • For Micro CA-300 System
  • For use with Ridgid® SeeSnake® monitors and micro CA-300 digital inspection camera
  • Requires Certification

Specifications

Brand Model Compatibility:
Ridgid® SeeSnake® Monitors Digital Inspection Cameras
Cable Length (ft):
30 ft
Collection:
SeeSnake®
Height:
17-1/2 in
Length:
13-1/4 in
Pipe Capacity:
1 in - 3 in
Power Source:
Battery
Smart Home Enabled:
No
Type:
R33103
Weight:
7.3 lb
Width:
6-3/5 in