RIDGID SeeSnake® Compact 2 18V Inspection System with Battery and Charger

R48113

Manufacturer Part #: 48113

Volts

115V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes CS6Pak monitor, 100' push cable, battery and charger
  • Quick-release CCU docking system for fast, efficient job set-up
  • Flexible push cable for pushing ease through multiple tight turns
  • Self-leveling camera for a crisp, clear, in-pipe image that is always upright
  • Built-in sonde to locate a point of interest during the pipe inspection
  • Inspect lines form 1-1/2" to 6"

SPECIFICATIONS

Cable Length ft
100 ft
Collection
SeeSnake® Compact 2
Height
17 in
Power Source
Battery
Smart Home Enabled
No
Type
R48113
Volts
115V
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday