RIDGID

SeeSnake® CS10 18V Digital Monitor With 2 Battery Charger

Part #R39338  |  Manufacturer Part #39338

Volts:

18V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Camera head 100 percentage hardened stainless steel
  • Rugged and high-intensity lights
  • Flexible Ridgid® transmitters make locating easy
  • The CS-10 has one touch recording allowing you to record snapshots and video directly to a USB stick, then hand it directly to your customer

Specifications

Collection: SeeSnake®

Color Finish: Black

Length: 14-3/10 in

Material: Stainless Steel

Power Source: Battery, Electric

Smart Home Enabled: No

Type: R39338

Volts: 18V