Stainless Steel 3/16 603 Series Tubing Bender

Part #R38028  |  Item #4318615  |  Manufacturer Part #38028

$ 127.78 EACH

Material:

Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High quality bending performance for stainless steel and other hard tubing such as steel and titanium
  • Two stage design allows for in-place bending from 90° to 180° without ever crossing handles
  • Lock/unlock with a half turn rotation of the bending handle
  • Extra long 16" handles increase leverage and roll dies in the bending form reduce force needed
  • Inch and metric sizes

Specifications

Material: Stainless Steel

Tool Type: Tube Bender

Type: R38028