Steel Leg & Tray Stand with Wheel
Model 150A Steel Leg & Tray Stand with Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stands set to raise threader to an ideal workable height.
- Built-in tool tray provides storage space.
- Accommodates 1224, 535, and 300 Compact RIDGID Power Threading Models
- Built-in arms fold in for clearance while the machine is in use.
- Large wheels are built to withstand daily jobsite use.
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Model 150A
- Gauge (metal):
- 17 ga
- Material:
- Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 30-1/2 in x 13-1/2 in x 39-1/2 in
- Tool Stand Type:
- Tray Stand
- Tool Type:
- Pipe Stand
- Weight:
- 103 lb