Ductile Iron and Steel Cutting Wheel

You last purchased this on
 
RIDGID

Ductile Iron and Steel Cutting Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Ductile Iron and Steel Cutting Wheel

  • Fast #
  • Part #R44185
  • Item #11046
  • Manufacturer Part #44185
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The wide rolls provide for true tracking and cleaner cuts
  • For use on steel pipe and ductile iron
  • Cuts steel & ductile iron pipe
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial, Residential
Brand Model Compatibility:
360, 364, 732, 820
Material:
Steel
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Cutting Wheel
Tool Type:
Pipe Cutter
UL Listed:
No