Ridgid Straight Pipe Wrench

R310

Pipe Capacity

Starting at $19.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convenient hanging hole
  • Extra large self-cleaning threads
  • Graduation on hook jaw
  • Knurled adjustment
  • Large flange prevents nut from being inadvertently rotated when wrench is set down
  • Wide gripping surface

SPECIFICATIONS

Length
18 in
Material
Cast Iron
Pipe Capacity
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday