1/2 - 1-1/2 in. Plastic Pipe and Tubing Deburring Tool
1/2 - 1-1/2 in. Plastic Pipe and Tubing Deburring Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 60 PT: 1440-
Pick Up: 0 Available in Leesburg, VA - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made of high-grade steel with long-lasting cutting edges.
- Slip-resistant vinyl hand grip.
- Removes the outside ridges and inside burrs on ½ to 1-1/2-inch diameter plastic tube.
- 1/2 in - 1-1/2 in plastic pipe capacity
- Ideal for removing outside ridges and inside burrs on plastic pipe and tubing.
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Bare Tool
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 1/2 in - 1-1/2 in
- Material:
- High Grade Steel
- Number of Blades:
- 1
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Reamer
- Weight:
- 0.23 lb