Transmitter Float 2-Pack Battery

You last purchased this on
 
RIDGID

Transmitter Float 2-Pack Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Transmitter Float 2-Pack Battery

  • Fast #
  • Part #R19793
  • Item #2395012
  • Manufacturer Part #19793
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flushable and ideal for septic tanks
  • Pack of 2 and contains an extra battery
  • Sondes are small self-contained battery powered transmitters
  • Sondes are inserted into a pipe or duct by means of a push rod and the location found by means of a receiver
  • Requires Certification

Specifications

Application:
Septic Tanks
Battery Size:
CR2032
Battery Type:
Alkaline
Diameter:
1-1/2 in
Height:
1-1/2 in
Number of Tools Included:
1
Package Quantity:
Pack of 2
Power Source:
Battery
Range (in):
120 in
Tool Type:
Transmitter
Weight:
0.6 lb