PB, PE and PP Cutting Wheel
PB, PE and PP Cutting Wheel
Frequently Purchased Together
Product Details
- Replacement wheel for Ridgid® models 151-P, 152-P, and 153-P pipe cutters
- The wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy
Specifications
- Adjustable:
- No
- Application:
- PB, PE, PP
- Brand Model Compatibility:
- 151-P, 152-P, 153-P, 31637, 31647
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutting Wheel
- UL Listed:
- No