1/4 in. Replacement Washer (Pack of 6)

You last purchased this on
 
RIDGID

1/4 in. Replacement Washer (Pack of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1/4 in. Replacement Washer (Pack of 6)

  • Fast #
  • Part #R40270
  • Item #3306165
  • Manufacturer Part #40270
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lock washers for Ridgid® pipe and bolt threading machine 300 power drive, 300-compacy, 300A power drive, 535 early style, 535 manual and 535
  • Requires Certification

Documents


Specifications

Application:
Hardware
Brand Model Compatibility:
300, 300A, 300 COMPACT, 535, 535 EURO and 535-Manual
Package Quantity:
Pack of 6
Portable:
No
Product Type:
Lock Washer
Size:
1/4 in
UL Listed:
No
Weight:
0.05 lb