400000 BTU Natural Gas Burner with Short Tube
400000 BTU Natural Gas Burner with Short Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 2.2
- Application:
- Residential
- BTU:
- 400000
- Fuel Type:
- Natural Gas
- Height:
- 10-5/16 in
- Length:
- 13-11/16 in
- MBH:
- 400
- Power Source:
- Gas
- Product Type:
- Burner
- RPM:
- 3250
- Volts:
- 120V
- Width:
- 12 in