Right Hand Trip Lever White for American Standard 4029 and 4072 Right Handed Tanks

Part #A7381720020A  |  Item #1349540  |  Manufacturer Part #738172-0020A

$ 11.76 EACH

Brand Model Compatibility:

American Standard 4029 and 4072 Right Handed Tanks

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine American Standard Spare Part
  • Right hand trip lever for American Standard 4029, 4072 tanks and 2099, 2100 one piece toilets
  • Color Matched to American Standard Polished Chrome
  • Made of plastic
  • Contains trip lever and arm
  • Call American Standard Customer Service at 1-800-442-1902 for compatibility
  • Used and trusted by Plumbing Professionals
  • 45 degree x 6 inches

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: American Standard 4029 and 4072 Right Handed Tanks

CARB OTC LEED Compliant: No

Handle Type: Lever

IAPMO Listed: No

WaterSense Labeled: No