Rigid Adapter

AAA137NHNH

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Rigid female to male adapter
  • Rocker lug

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MNST
End Connections
FNST x MNST
FM Approved
No
Fitting Size 1
4-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4-1/2 in x 2-1/2 in
Material
Aluminum Alloy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday