Rigid Quik™ 1-1/2 in. Slip-On Straight PVC Coupling

A60

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-1440, ASTM C-1461
Application
Drainage
Clean Bagged
No
Collection
Rigid Quik™
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday