0 items

Rinker/Cemex Cement Lined Reinforced Concrete Pipe

RRCPV

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Length
8 ft
Material
Concrete
Pipe Tubing Size
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday