Rinker/Cemex

30 in. x 8 ft. Cement Lined Reinforced Gasketed Concrete Pipe

Part #RRCP30C  |  Manufacturer Part #RRCP30C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #RRCP12CMfr. Part #RRCP12C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #RRCP15CMfr. Part #RRCP15C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #RRCP18CMfr. Part #RRCP18C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #RRCP24CMfr. Part #RRCP24C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #RRCP30CMfr. Part #RRCP30C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #RRCP36CMfr. Part #RRCP36C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #RRCP42CMfr. Part #RRCP42C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #RRCP48CMfr. Part #RRCP48C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 54 in

    Part #RRCP54CMfr. Part #RRCP54C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 60 in

    Part #RRCP60CMfr. Part #RRCP60C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 72 in

    Part #RRCP72CMfr. Part #RRCP72C

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM C-76

Concrete Pipe Class: Class III

Concrete Pipe Type: Reinforced Concrete Pipe

End Connection 1: Single Off-Set Joint

End Connections: Single Off-Set Joint

Length: 8 ft

Material: Concrete

Pipe Lining: Cement

Pipe Tubing Size: 30 in

Wall Thickness: 3-1/2 in