48 in. x 8 ft. Tongue & Grooved Cement Lined Reinforced Concrete Pipe

You last purchased this on
 
Rinker/Cemex

48 in. x 8 ft. Tongue & Grooved Cement Lined Reinforced Concrete Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinker/Cemex

48 in. x 8 ft. Tongue & Grooved Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #RRCP48T
  • Item #2464556
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-76
Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
Length:
8 ft
Material:
Concrete
Pipe Lining:
Cement
PipeTubing Size:
48 in
Wall Thickness:
5 in