11.5 in. Standard Non-Condensing Horizontal Termination Kit

You last purchased this on
 
Rinnai

11.5 in. Standard Non-Condensing Horizontal Termination Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

11.5 in. Standard Non-Condensing Horizontal Termination Kit

  • Fast #
  • Part #R223183
  • Item #4146335
  • Manufacturer Part #223183
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material of Inner/Exhaust -Aluminum
  • Nice professional look to installation
  • Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
  • Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
  • Requires only one roof or wall penetration
  • Requires Certification

Documents


Specifications

GSA Approved:
Yes
Length:
11-1/2 in
Material:
Aluminum, Plastic
Product Type:
Vent Part
Temperature Range:
Up to 400 Deg F
Vent Type:
Concentric
Weight:
1.96 lb