11-1/2 Iin. Plastic and Aluminum Non-Condensing Termination Kit
11-1/2 Iin. Plastic and Aluminum Non-Condensing Termination Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 36-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material of inner/exhaust - aluminum
- Nice professional look to installation
- Compatible with Rinnai non-condensing tankless water heaters (HE or HE+ series)
- Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
- Requires only one roof or wall penetration
Specifications
- Depth:
- 4-7/8 in
- Length:
- 11-1/2 in
- Material:
- Aluminum, Plastic
- Maximum Temperature:
- 400
- Product Type:
- Horizontal Vent Termination
- Vent Type:
- Concentric