0 items

Rinnai 11000 BTU Direct Vent Ductless Natural Gas Heater

REX11CNG

BTU

11000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Capable of heating your whole home or complementing your existing heating system
  • Control panel locking feature prevents unintended operation - especially by children
  • Cool-to-the-touch cabinet keeps you and your family safe
  • Five year parts warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Onboard self-diagnostics ensure your furnace is performing optimally and simplifies troubleshooting if maintenance or service is needed
  • Programmable thermostat consistently detects temperature changes of less than 1°
  • Rinnai’s modulating technology produces the specific level of heat needed, saving you energy and money
  • Ten year heat exchanger warranty
  • Two year labor warranty

SPECIFICATIONS

BTU
11000
CEC Compliant
For Sale in CA
Depth
21 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
33 in
Ignition System
Electronic Ignition
MBH
11
Power Source
Gas
Stages
7
UL Listed
No
Volts
120V
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday