39 in. Plastic and Metal Roof Discharge Termination for V53DeN and V53DeP Tankless Water Heaters

You last purchased this on
 
Rinnai

39 in. Plastic and Metal Roof Discharge Termination for V53DeN and V53DeP Tankless Water Heaters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

39 in. Plastic and Metal Roof Discharge Termination for V53DeN and V53DeP Tankless Water Heaters

  • Fast #
  • Part #R184118S
  • Item #2902200
  • Manufacturer Part #184118-S
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material of Inner/Exhaust -Aluminum
  • Nice professional look to installation
  • Compatible with Rinnai Non-Condensing Tankless Water Heaters (HE or HE+ Series)
  • Vent components consist of an outer metal vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
  • Requires only one roof or wall penetration
  • Requires Certification

Specifications

Brand Model Compatibility:
RUCS65iN, RUCS65iP, RUCS75iN, RUCS75iP, V53DeN, V53DeP
CSA Certified:
Yes
Depth:
7-3/10 in
Diameter - Inside 1:
4 in
Height:
37-3/5 in
Length:
39 in
Material:
Metal, Plastic
Origin:
Global
Product Type:
Roof Termination
Vent Type:
Concentric
Weight:
4.19 lb
Width:
7-3/10 in