19-1/2 in. Condensing Vent Pipe Extension

You last purchased this on
 
Rinnai

19-1/2 in. Condensing Vent Pipe Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

19-1/2 in. Condensing Vent Pipe Extension

  • Fast #
  • Part #R224079PP
  • Item #3874714
  • Manufacturer Part #224079PP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material of inner/exhaust - polypropylene (PPs)
  • Vent components consist of an outer vent for air intake (5 in.) and an inner vent for the exhaust gases (3 in.)
  • Compatible with Rinnai condensing tankless water heaters and condensing boilers (SE, SE+, Q, M, or I-series)
  • Excellent alternative to PVC - no solvents, fewer stress fractures and recyclable
  • Requires only one roof or wall penetration
  • As cost-effective as PVC, when considering total time and materials for installation
  • No cure time, so appliance is ready for immediate use
  • Nice professional look to installation
  • Vent components can be used in Canada and comply with the requirements of ULC-S636
  • Requires Certification

Documents


Specifications

Application:
Gas
Depth:
5-3/10 in
Fits Model:
Ultra Series
Height:
19-7/10 in
Length:
19-1/2 in
Material:
Aluminum, Plastic
Material Type:
Polypropylene
Maximum Temperature:
400
Origin:
Global
Product Type:
Vent Pipe Extension
Vent Type:
Concentric
Weight:
1.52 lb
Width:
5-3/10 in